Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C123E-162 Keyless Locking Assembly

  • Mfr # C123E-162

  • Zoro # G0211605


product price: $58.99
/ea

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C123E
For Shaft Dia. - Bushings
1 5/8 in
Outside Dia. (In.)
2.953
Overall Length
1.673 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C123E-162
Zoro #
G0211605
UPC #
044861074077
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
1 5/8 in
Outside Dia. (In.)
2.953
Overall Length
1.673 in
Overall Length (In.)
1.673
Outside Dia. Tolerance
+0/-.002 in
Overall Length (mm)
42.5
Shaft Dia. Tolerance
+0/-.002 in
Shaft Dia. (In.)
1.625
Bolt Size
M8 x 25
Outside Dia.
2.953 in
For Bore Diameter
1 5/8 in
Outside Diameter Tolerance
+0/-.002 in
Outside Diameter
2 15/16 in
Screw Thread Size
M8 x 25
Overall Width
1.673 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C123E
Material - Bushings
Steel
Transmissible Torque
91 ft-lb
Finish
Oil Dipped
Hub Contact Pressure (PSI)
33,595.783
Agency Compliance
RoHS
Material
Steel
Locking Bolt Quantity
7
Transmissible Thrust (Lbs.)
16,205.616
Transmissible Torque (Ft.-Lbs.)
91
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Type
C123E Series
Maximum Transmitted Torque
91 ft-lb
Flange Type
None
Hub Contact Pressure
33,595.783 psi
Standards
ROHS
System of Measurement
Inch

Description

Keyless Bushing, Flange Type None, For Bore Diameter 1 5/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 15/16 in, Overall Width 1.673 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 33,595.783 psi, Maximum Transmitted Torque 91 ft-lb, Outside Diameter Tolerance +0/-.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.