Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C133E-087 Keyless Locking Assembly

  • Mfr # C133E-087

  • Zoro # G0211185


product price: $53.79
/ea

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C133E
For Shaft Dia. - Bushings
7/8 in
Outside Dia. (In.)
1.85
Overall Length
1.358 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C133E-087
Zoro #
G0211185
UPC #
044861074572
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
7/8 in
Outside Dia. (In.)
1.85
Overall Length
1.358 in
Shaft Dia. Tolerance
+0/-.002 in
Outside Dia. Tolerance
+0/-.002 in
Overall Length (mm)
34.5
Outside Dia.
1.85 in
Shaft Dia. (In.)
0.875
Bolt Size
M6 x 20
Overall Length (In.)
1.358
Screw Thread Size
M6 x 20
Outside Diameter Tolerance
+0/-.002 in
Outside Diameter
1 27/32 in
For Bore Diameter
7/8 in
Overall Width
1.358 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C133E
Material - Bushings
Steel
Transmissible Torque
19 ft-lb
Material
Steel
Agency Compliance
RoHS
Transmissible Torque (Ft.-Lbs.)
19
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Hub Contact Pressure (PSI)
28,376.307
Type
C133E Series
Locking Bolt Quantity
5
Finish
Oil Dipped
Transmissible Thrust (Lbs.)
6,264.844
Flange Type
Flanged
Hub Contact Pressure
28,376.307 psi
Maximum Transmitted Torque
19 ft-lb
Standards
ROHS
System of Measurement
Inch

Description

Keyless Bushing, Flange Type Flanged, For Bore Diameter 7/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 1 27/32 in, Overall Width 1.358 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 28,376.307 psi, Maximum Transmitted Torque 19 ft-lb, Outside Diameter Tolerance +0/-.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.