Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C192M-50X73 Metric Keyless Locking Assembly

  • Mfr # C192M-50X73

  • Zoro # G7213446


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C192
For Shaft Dia. - Bushings
50 mm
Overall Length
62.8 mm
Material - Bushings
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C192M-50X73
Zoro #
G7213446
UPC #
044861060360
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
50 mm
Overall Length
62.8 mm
Outside Dia.
73 mm
Shaft Dia. Tolerance
+/-0.003
Shaft Dia. (mm)
50
Bolt Size
M6 x 20
Outside Dia. Tolerance
+/-0.003
Overall Length (mm)
62.8
Outside Dia. (mm)
73
Outside Diameter
73 mm
Overall Width
62.8 mm
Outside Diameter Tolerance
+/-0.003
Screw Thread Size
M6 x 20
For Bore Diameter
50 mm

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C192
Material - Bushings
Steel
Transmissible Torque
10,771 ft-lb
Material
Steel
Transmissible Thrust (Lbs.)
10,943
Finish
Zinc Plated
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Type
C192 Series
Transmissible Torque (Ft.-Lbs.)
10,771
Locking Bolt Quantity
8
Hub Contact Pressure (PSI)
4,040
System of Measurement
Metric
Maximum Transmitted Torque
10,771 ft-lb
Hub Contact Pressure
4,040 psi
Flange Type
Flanged

Description

Keyless Bushing, Flange Type Flanged, For Bore Diameter 50 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 73 mm, Overall Width 62.8 mm, System of Measurement Metric, Finish Zinc Plated, Hub Contact Pressure 4,040 psi, Maximum Transmitted Torque 10,771 ft-lb, Outside Diameter Tolerance +/-0.003

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.