Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C193E-125 Keyless Locking Assembly

  • Mfr # C193E-125

  • Zoro # G0210686


product price: $64.89
/ea

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C193
For Shaft Dia. - Bushings
1 1/4 in
Outside Dia. (In.)
2
Overall Length
1.299 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C193E-125
Zoro #
G0210686
UPC #
044861051368
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
1 1/4 in
Outside Dia. (In.)
2
Overall Length
1.299 in
Outside Dia. Tolerance
+0/-.002 in
Shaft Dia. (In.)
1.25
Outside Dia.
2.0 in
Overall Length (In.)
1.299
Shaft Dia. Tolerance
+0/-.002 in
Overall Length (mm)
33
Bolt Size
M5 x 18
Overall Width
1.299 in
Outside Diameter Tolerance
+0/-.002 in
Screw Thread Size
M5 x 18
For Bore Diameter
1 1/4 in
Outside Diameter
2 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C193
Material - Bushings
Steel
Transmissible Torque
458 ft-lb
Type
C193 Series
Transmissible Torque (Ft.-Lbs.)
458
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Agency Compliance
RoHS
Locking Bolt Quantity
10
Hub Contact Pressure (PSI)
27,899.853
Material
Steel
Finish
Oil Dipped
Transmissible Thrust (Lbs.)
8,795.675
System of Measurement
Inch
Maximum Transmitted Torque
458 ft-lb
Flange Type
Flanged
Hub Contact Pressure
27,899.853 psi
Standards
ROHS

Description

Keyless Bushing, Flange Type Flanged, For Bore Diameter 1 1/4 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 in, Overall Width 1.299 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 27,899.853 psi, Maximum Transmitted Torque 458 ft-lb, Outside Diameter Tolerance +0/-.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.