Zoro Homepage

C200E-250 Keyless Locking Assembly

  • Mfr # C200E-250

  • Zoro # G0210290


product price: $99.59
/ea
Free Shipping & Returns

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C200
For Shaft Dia. - Bushings
2 1/2 in
Outside Dia. (In.)
3.74
Overall Length
1.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C200E-250
Zoro #
G0210290
UPC #
044861075838
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
2 1/2 in
Outside Dia. (In.)
3.74
Overall Length
1.26 in
Overall Length (In.)
1.26
Outside Dia.
3.74 in
Bolt Size
M8 x 22
Shaft Dia. (In.)
2.5
Overall Length (mm)
32
Shaft Dia. Tolerance
+0/-.002 in
Outside Dia. Tolerance
+0/-.002 in
Overall Width
1.26 in
Screw Thread Size
M8 x 22
Outside Diameter Tolerance
+0/-.002 in
Outside Diameter
3 47/64 in
For Bore Diameter
2 1/2 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C200
Material - Bushings
Steel
Transmissible Torque
228 ft-lb
Locking Bolt Quantity
16
Material
Steel
Type
C200 Series
Finish
Oil Dipped
Agency Compliance
RoHS
Hub Contact Pressure (PSI)
35,405.794
Transmissible Thrust (Lbs.)
26,274.941
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Transmissible Torque (Ft.-Lbs.)
228
Hub Contact Pressure
35,405.794 psi
Flange Type
None
Standards
ROHS
System of Measurement
Inch
Maximum Transmitted Torque
228 ft-lb

Description

Keyless Bushing, Flange Type None, For Bore Diameter 2 1/2 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 47/64 in, Overall Width 1.26 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 35,405.794 psi, Maximum Transmitted Torque 228 ft-lb, Outside Diameter Tolerance +0/-.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.