Zoro Homepage

C405M-100X145 Metric Keyless Locking Assembly

  • Mfr # C405M-100X145

  • Zoro # G0209767


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C405
For Shaft Dia. - Bushings
100 mm
Outside Dia. (In.)
5.709
Overall Length
114 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C405M-100X145
Zoro #
G0209767
UPC #
044861076125
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
100 mm
Outside Dia. (In.)
5.709
Overall Length
114 mm
Outside Dia. (mm)
145
Shaft Dia. Tolerance
+0/-.002 in
Shaft Dia. (In.)
3.937
Outside Dia. Tolerance
+0/-.002 in
Overall Length (mm)
114
Outside Dia.
145 mm
Bolt Size
M12 x 80
Shaft Dia. (mm)
100
Overall Length (In.)
4.488
Screw Thread Size
M12 x 80
For Bore Diameter
100 mm
Overall Width
114 mm
Outside Diameter
145 mm
Outside Diameter Tolerance
+0/-.002 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C405
Material - Bushings
Steel
Transmissible Torque
1,707 ft-lb
Transmissible Thrust (Lbs.)
124,865.389
Material
Steel
Transmissible Torque (Ft.-Lbs.)
1707
Agency Compliance
RoHS
Finish
Oil Dipped
Locking Bolt Quantity
11
Hub Contact Pressure (PSI)
30,526.734
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Type
C405 Series
Hub Contact Pressure
30,526.734 psi
Flange Type
None
Maximum Transmitted Torque
1,707 ft-lb
System of Measurement
Metric
Standards
ROHS

Description

Keyless Bushing, Flange Type None, For Bore Diameter 100 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 145 mm, Overall Width 114 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 30,526.734 psi, Maximum Transmitted Torque 1,707 ft-lb, Outside Diameter Tolerance +0/-.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.