Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C600E-081 Keyless Rigid Coupling

  • Mfr # C600E-081

  • Zoro # G0209548


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Keyless
System of Measurement
Metric
Bore Dia.
13/16 in
Material - Couplings
Steel
Outside Dia.
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C600E-081
Zoro #
G0209548
UPC #
044861048702
Country of Origin
Italy

Dimensions

Bore Dia.
13/16 in
Outside Dia.
60 mm
Overall Length
40 mm
Length through Bore
(5) Locking Screw
Outside Diameter
Oil Dipped
Coupling Length
1.58 in
Screw Length
35 mm

Details

Item
Keyless Rigid Coupling
Shaft Locking Type - Couplings
1 Piece Keyless
System of Measurement
Metric
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
Oil Dipped
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Type
C600 Series
Material
Steel
Application
Keyless Rigid Coupling with high torque and overhung load capacity.
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Rated Torque
362 ft-lbs
Screw Material
13/16 in
Resistance Properties
Round
Maximum Speed
0.81 in
Fastener Tightening Torque
362 ft-lb
For Motion Type
5
Zero Backlash
Inch
Bore Type
9 ft-lb
Number of Locking Screws
M6
Coupling Material
Carbon Steel
Included Screws
2.36 in
Maximum Torque
1.34 in
Overhung Load Capacity
+0.000 in / -0.003 in

Description

Keyless Rigid Coupling, Coupling Length 1.58 in, Coupling Material Carbon Steel, Included Screws 2.36 in, For Motion Type 5, Zero Backlash Inch, Screw Material 13/16 in, Maximum Speed 0.81 in, Resistance Properties Round, Maximum Torque 1.34 in, Fastener Tightening Torque 362 ft-lb, Outside Diameter Oil Dipped, Overhung Load Capacity +0.000 in / -0.003 in, Bore Type 9 ft-lb, System of Measurement Metric, Length through Bore (5) Locking Screw, Screw Length 35 mm, Number of Locking Screws M6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.