Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C801E-093 Single Nut Locking Assembly

  • Mfr # C801E-093

  • Zoro # G4880360


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Keyless Bushing Type
Single Nut Locking Assembly
Keyless Bushing Series
C801E
For Shaft Dia. - Bushings
15/16 in
Outside Dia. (In.)
1.7500
Overall Length
1.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C801E-093
Zoro #
G4880360
UPC #
044861072967
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
15/16 in
Outside Dia. (In.)
1.7500
Overall Length
1.875 in
Overall Length (In.)
1.8750
Shaft Dia. Tolerance
-0.003 in
Outside Dia.
1.75 in
Bolt Size
1-1/2 in
Outside Dia. Tolerance
+0.003 in
Outside Diameter
1 3/4 in
Outside Diameter Tolerance
+0.003 in
Overall Width
1.875 in
Screw Thread Size
1-1/2 in
For Bore Diameter
15/16 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Single Nut Locking Assembly
Keyless Bushing Series
C801E
Material - Bushings
Steel
Transmissible Torque
266 ft-lb
Finish
Zinc Plated
Hub Contact Pressure (PSI)
22,002
Locking Bolt Quantity
1
Material
Steel
Transmissible Thrust (Lbs.)
6,806
Transmissible Torque (Ft.-Lbs.)
1351
Withstand Temp. (Deg. F)
Up to 400 Degrees F
System of Measurement
Inch
Maximum Transmitted Torque
266 ft-lb
Flange Type
None
Hub Contact Pressure
22,002 psi

Description

Keyless Bushing, Flange Type None, For Bore Diameter 15/16 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 1 3/4 in, Overall Width 1.875 in, System of Measurement Inch, Finish Zinc Plated, Hub Contact Pressure 22,002 psi, Maximum Transmitted Torque 266 ft-lb, Outside Diameter Tolerance +0.003 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.