Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C801M-024 Metric Single Nut Locking Assembly

  • Mfr # C801M-024

  • Zoro # G4847278


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Keyless Bushing Type
Single Nut Locking Assembly
Keyless Bushing Series
C801M
For Shaft Dia. - Bushings
24 mm
Overall Length
47.6 mm
Material - Bushings
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C801M-024
Zoro #
G4847278
UPC #
044861076262
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
24 mm
Overall Length
47.6 mm
Overall Length (mm)
47.6
Bolt Size
38mm
Outside Dia. (mm)
45
Shaft Dia. Tolerance
-0.003 in
Shaft Dia. (mm)
24
Outside Dia.
45 mm
Outside Dia. Tolerance
+0.003 in
Outside Diameter Tolerance
+0.003 in
For Bore Diameter
24 mm
Outside Diameter
45 mm
Overall Width
47.6 mm
Screw Thread Size
38mm

Details

Item
Keyless Bushing
Keyless Bushing Type
Single Nut Locking Assembly
Keyless Bushing Series
C801M
Material - Bushings
Steel
Transmissible Torque
268 ft-lb
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Transmissible Torque (Ft.-Lbs.)
462
Transmissible Thrust (Lbs.)
6,750
Locking Bolt Quantity
1
Hub Contact Pressure (PSI)
21,900
Material
Steel
Finish
Zinc Plated
Maximum Transmitted Torque
268 ft-lb
Flange Type
None
System of Measurement
Metric
Hub Contact Pressure
21,900 psi

Description

Keyless Bushing, Flange Type None, For Bore Diameter 24 mm, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 45 mm, Overall Width 47.6 mm, System of Measurement Metric, Finish Zinc Plated, Hub Contact Pressure 21,900 psi, Maximum Transmitted Torque 268 ft-lb, Outside Diameter Tolerance +0.003 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.