C801M-045 Metric Single Nut Locking Assembly
Mfr # C801M-045
Zoro # G4797751
product price: $308.99
/ea
Free Shipping & Returns
Key Features
Keyless Bushing Type
Single Nut Locking Assembly
Keyless Bushing Series
C801M
For Shaft Dia. - Bushings
45 mm
Overall Length
90.5 mm
Material - Bushings
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C801M-045
Zoro #
G4797751
UPC #
044861076460
Country of Origin
Italy
Dimensions
For Shaft Dia. - Bushings
45 mm
Overall Length
90.5 mm
Shaft Dia. (mm)
45
Bolt Size
65mm
Shaft Dia. Tolerance
-0.003 in
Outside Dia. (mm)
73
Outside Dia.
73 mm
Outside Dia. Tolerance
+0.003 in
Outside Diameter Tolerance
+0.003 in
Outside Diameter
73 mm
Screw Thread Size
65mm
For Bore Diameter
45 mm
Overall Width
90.5 mm
Description
Keyless Bushing, Flange Type None, For Bore Diameter 45 mm, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 73 mm, Overall Width 90.5 mm, System of Measurement Metric, Finish Zinc Plated, Hub Contact Pressure 9,572 psi, Maximum Transmitted Torque 942 ft-lb, Outside Diameter Tolerance +0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.