Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C801M-070 Metric Single Nut Locking Assembly

  • Mfr # C801M-070

  • Zoro # G4838710


product price: $646.99
/ea
Free Shipping & Returns

Key Features

Keyless Bushing Type
Single Nut Locking Assembly
Keyless Bushing Series
C801M
For Shaft Dia. - Bushings
70 mm
Overall Length
103.2 mm
Material - Bushings
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C801M-070
Zoro #
G4838710
UPC #
044861076644
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
70 mm
Overall Length
103.2 mm
Outside Dia. (mm)
120.86
Shaft Dia. Tolerance
-0.003 in
Outside Dia.
92 mm
Bolt Size
82mm
Outside Dia. Tolerance
+0.003 in
Shaft Dia. (mm)
70
Outside Diameter
92 mm
Overall Width
103.2 mm
Screw Thread Size
82mm
Outside Diameter Tolerance
+0.003 in
For Bore Diameter
70 mm

Details

Item
Keyless Bushing
Keyless Bushing Type
Single Nut Locking Assembly
Keyless Bushing Series
C801M
Material - Bushings
Steel
Transmissible Torque
1,406 ft-lb
Finish
Zinc Plated
Hub Contact Pressure (PSI)
4,931
Material
Steel
Transmissible Thrust (Lbs.)
12,150
Locking Bolt Quantity
1
Withstand Temp. (Deg. F)
Up to 400 Degrees F
System of Measurement
Metric
Hub Contact Pressure
4,931 psi
Flange Type
None
Maximum Transmitted Torque
1,406 ft-lb

Description

Keyless Bushing, Flange Type None, For Bore Diameter 70 mm, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 92 mm, Overall Width 103.2 mm, System of Measurement Metric, Finish Zinc Plated, Hub Contact Pressure 4,931 psi, Maximum Transmitted Torque 1,406 ft-lb, Outside Diameter Tolerance +0.003 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.