CC-112-112 Metric One-Piece Clamping Coupling Recessed Screw

  • Mfr # CC-112-112

  • Zoro # G0208601


product price: $55.59
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Bore Dia.
1 1/8 in
Material - Couplings
Steel
Outside Dia.
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC-112-112
Zoro #
G0208601
UPC #
044861402443
Country of Origin
United States

Dimensions

Bore Dia.
1 1/8 in
Outside Dia.
2 1/8 in
Overall Length
3 1/4 in
Clearance Dia. (In.)
2.125
Screw Size (In.)
1/4-28 x 3/4
Clearance Dia.
2.125 in
Screw Size
1/4"-28
Different Bore Sizes
No
Bore Diameter 1
1 1/8 in
Clearance Diameter
2.13 in
Bore Diameter 2
1 1/8 in
Coupling Outside Diameter
2 1/8 in
Screw Thread Size
1/4"-28
Maximum Bore Diameter
1 1/8 in
Minimum Bore Diameter
1 1/8 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Material
Steel
Machined From
Bar Stock
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Type
One Piece Clamp Recessed Screw
Standards
Conflict Minerals and Materials Compliant, DFARS Compliant, REACH Compliant, RoHS3 Compliant
Screw Material
Carbon Steel
Bore Tolerance
+0.003 in / -0.000 in
Screw Material Grade
4140
Zero Backlash
Yes
Coupling Construction
One-Piece
Coupling Material Finish
Black Oxide
Coupling Material
Carbon Steel
Included Screws
(4) Hex Socket Cap Screws
Coupling Material Grade
1211
Bore Type
Round
Maximum Torque
2,770 in-lb
Features
Recessed Screws
Shaft Locking Type
Clamp On
Maximum Speed
4,000 RPM
Number of Locking Screws
4
Screw Material Finish
Black Oxide

Description

Rigid Shaft Coupling, Bore Diameter 1 1 1/8 in, Bore Diameter 2 1 1/8 in, Bore Type Round, Clearance Diameter 2.13 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 1/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 1/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 1/8 in, Maximum Speed 4,000 RPM, Maximum Torque 2,770 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.