Climax Metal Products
Coupling, Rigid Steel
Mfr # 2CC-175-175-KW
Zoro # G7148863
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1 3/4 in
- Material - Couplings Steel
- Outside Dia. 3 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Spherical Roller Bearing, Bore 65mm (22213 EK/C3)
- WEG Air Compr Mtr, 5 HP, 1745rpm, 208-230V, 184T (00518OS1CCD184T)
- GATES Polyflex Belts, 5M600 (5M600)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAHLE 852243DRG60, Pressure Line, 60 micron (ZX-852243DRG60)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-075-075-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-075-075SKW)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-062-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-062-050)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-025)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-062-062SKW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (CC-075-075-KW)
- Climax Metal Products Rigid Clamp Couplings