Zoro Homepage

2ISCC-150-150-S Two-Piece Industry Standard Clamping Coupling

  • Mfr # 2ISCC-150-150-S

  • Zoro # G6836444


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
2 15/16 in
Overall Length
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ISCC-150-150-S
Zoro #
G6836444
UPC #
044861061718
Country of Origin
United States

Dimensions

Bore Dia.
1 1/2 in
Outside Dia.
2 15/16 in
Overall Length
3 7/8 in
Clearance Dia.
2.938 in
Screw Size
5/16"-24
Screw Size (In.)
5/16-24 x 1
Clearance Dia. (In.)
2-15/16
Bore Diameter 1
1 1/2 in
Coupling Outside Diameter
2 5/8 in
Minimum Bore Diameter
1 1/2 in
Different Bore Sizes
No
Bore Diameter 2
1 1/2 in
Clearance Diameter
2.94 in
Maximum Bore Diameter
1 1/2 in
Screw Thread Size
5/16"-24

Description

Rigid Shaft Coupling, Bore Diameter 1 1 1/2 in, Bore Diameter 2 1 1/2 in, Bore Type Round, Clearance Diameter 2.94 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 2 5/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 1/2 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 1/2 in, Maximum Speed 4,000 RPM, Maximum Torque 3,990 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.