2ISCC075-075SKW Two-Piece Industry Standard Clamping Coupling with Keyway
Mfr # 2ISCC075-075SKW
Zoro # G6778222
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
Overall Length
2 1/4 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2ISCC075-075SKW
Zoro #
G6778222
UPC #
044861051559
Country of Origin
United States
Dimensions
Bore Dia.
3/4 in
Outside Dia.
1 13/16 in
Overall Length
2 1/4 in
Screw Size (In.)
1/4-28 x 5/8
Clearance Dia. (In.)
1-13/16
Keyway Width (In.)
3/16
Keyway Width
3/16 in
Clearance Dia.
1.813 in
Screw Size
1/4"-28
Maximum Bore Diameter
3/4 in
Different Bore Sizes
No
Bore Diameter 1
3/4 in
Bore Diameter 2
3/4 in
Keyway Depth 2
3/32 in
Clearance Diameter
1.81 in
Minimum Bore Diameter
3/4 in
Keyway Width 1
3/16 in
Screw Thread Size
1/4"-28
Keyway Depth 1
3/32 in
Keyway Width 2
3/16 in
Coupling Outside Diameter
1 1/2 in
Description
Rigid Shaft Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 3/4 in, Bore Type Round Keyed, Clearance Diameter 1.81 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/2 in, Different Bore Sizes No, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter 3/4 in, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 990 in-lb, Overall Length 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.