Zoro Homepage

ISCC-175-175-KW One-Piece Industry Standard Clamping Coupling with Keyway

  • Mfr # ISCC-175-175-KW

  • Zoro # G6687082


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Bore Dia.
1 3/4 in
Material - Couplings
Steel
Outside Dia.
3 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISCC-175-175-KW
Zoro #
G6687082
UPC #
044861044469
Country of Origin
United States

Dimensions

Bore Dia.
1 3/4 in
Outside Dia.
3 7/16 in
Overall Length
4 1/2 in
Screw Size (In.)
5/16-24 x 1
Screw Size
5/16"-24
Keyway Width
3/8 in
Clearance Dia.
3.438 in
Clearance Dia. (In.)
3-7/16
Keyway Width (In.)
3/8
Screw Thread Size
5/16"-24
Keyway Depth 2
3/16 in
Coupling Outside Diameter
3 1/8 in
Keyway Depth 1
3/16 in
Different Bore Sizes
No
Keyway Width 2
3/8 in
Maximum Bore Diameter
1 3/4 in
Minimum Bore Diameter
1 3/4 in
Bore Diameter 1
1 3/4 in
Keyway Width 1
3/8 in
Clearance Diameter
3.44 in
Bore Diameter 2
1 3/4 in

Description

Rigid Shaft Coupling, Bore Diameter 1 1 3/4 in, Bore Diameter 2 1 3/4 in, Bore Type Round Keyed, Clearance Diameter 3.44 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 3 1/8 in, Different Bore Sizes No, Keyway Depth 1 3/16 in, Keyway Depth 2 3/16 in, Minimum Bore Diameter 1 3/4 in, Keyway Width 1 3/8 in, Keyway Width 2 3/8 in, Maximum Bore Diameter 1 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 8,310 in-lb, Overall Length 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.