Zoro Homepage

ISCC-200-200-S One-Piece Industry Standard Clamping Coupling

  • Mfr # ISCC-200-200-S

  • Zoro # G6438783


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Bore Dia.
2 in
Material - Couplings
Stainless Steel
Outside Dia.
3 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISCC-200-200-S
Zoro #
G6438783
UPC #
044861431221
Country of Origin
United States

Dimensions

Bore Dia.
2 in
Outside Dia.
3 9/16 in
Overall Length
4 7/8 in
Screw Size (In.)
3/8-24 x 1
Clearance Dia. (In.)
3-9/16
Clearance Dia.
3.563 in
Screw Size
3/8"-24
Different Bore Sizes
No
Bore Diameter 1
2 in
Bore Diameter 2
2 in
Screw Thread Size
3/8"-24
Minimum Bore Diameter
2 in
Coupling Outside Diameter
4 7/8 in
Clearance Diameter
3.56 in
Maximum Bore Diameter
2 in

Description

Rigid Shaft Coupling, Bore Diameter 1 2 in, Bore Diameter 2 2 in, Bore Type Round, Clearance Diameter 3.56 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 4 7/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 2 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 2 in, Maximum Speed 4,000 RPM, Maximum Torque 7,220 in-lb, Overall Length 4 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.