Zoro Homepage

RC-050-S-KW Set Screw Coupling with Keyway

  • Mfr # RC-050-S-KW

  • Zoro # G6879862


product price: $41.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Bore Dia.
1/2 in
Outside Dia.
1 in
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-050-S-KW
Zoro #
G6879862
UPC #
044861352502
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in
Outside Dia.
1 in
Overall Length
1 1/2 in
Screw Size (In.)
1/4-20 x 3/16
Keyway Width
1/8 in
Screw Size
1/4"-20
Clearance Dia. (In.)
1
Keyway Width (In.)
1/8
Clearance Dia.
1.0 in
Maximum Bore Diameter
1/2 in
Clearance Diameter
1 in
Bore Diameter 1
1/2 in
Keyway Width 2
1/8 in
Minimum Bore Diameter
1/2 in
Screw Thread Size
1/4"-20
Different Bore Sizes
No
Keyway Width 1
1/8 in
Bore Diameter 2
1/2 in
Keyway Depth 1
1/16 in
Keyway Depth 2
1/16 in
Coupling Outside Diameter
1 in

Description

Rigid Shaft Coupling, Bore Diameter 1 1/2 in, Bore Diameter 2 1/2 in, Bore Type Round Keyed, Clearance Diameter 1 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 in, Different Bore Sizes No, Keyway Depth 1 1/16 in, Keyway Depth 2 1/16 in, Minimum Bore Diameter 1/2 in, Keyway Width 1 1/8 in, Keyway Width 2 1/8 in, Maximum Bore Diameter 1/2 in, Maximum Speed 3,500 RPM, Maximum Torque 138 in-lb, Overall Length 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.