Shop All Rigid Clamp Couplings
Climax Metal Products
Coupling, Steel
Mfr # RC-075-KW
Zoro # G6398716
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 3/4 in
- Material - Couplings Steel
- Outside Dia. 1 1/2 in
Product Information
- Brand Climax Metal Products
- MFR # RC-075-KW
- Zoro # G6398716
- UPC # 044861351574
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 1/2 in |
Overall Length | 2 in |
Clearance Dia. | 1.5 in |
Keyway Width | 3/16 in |
Clearance Dia. (In.) | 1-1/2 |
Keyway Width (In.) | 3/16 |
Screw Size (In.) | 5/16-18 x 3/8 |
Screw Size | 5/16"-18 |
Maximum Bore Diameter | 3/4 in |
Clearance Diameter | 1.5 in |
Different Bore Sizes | No |
Keyway Depth 1 | 3/32 in |
Minimum Bore Diameter | 3/4 in |
Screw Thread Size | 5/16"-18 |
Keyway Width 2 | 3/16 in |
Keyway Width 1 | 3/16 in |
Coupling Outside Diameter | 1 1/2 in |
Bore Diameter 1 | 3/4 in |
Keyway Depth 2 | 3/32 in |
Bore Diameter 2 | 3/4 in |
Details
Description
Rigid Shaft Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 3/4 in, Bore Type Round Keyed, Clearance Diameter 1.5 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 1/2 in, Different Bore Sizes No, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter 3/4 in, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter 3/4 in, Maximum Speed 1,800 RPM, Maximum Torque 563 in-lb, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A32 V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (6A142)
- DAYTON Condenser Fan Motor, 3/4 HP, 1075 rpm, 60Hz (3M769)
- ARROW PNEUMATICS Electronic Drain, 1/2" (5704S)
- BAILEY HYDRAULICS Universal Joint Assemblies: 1 1/4’’ X 1 1/4’’ I.D, 1000 Rpm, 800 Lbs (133020)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-075)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-075-062)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-175-175-KW)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-100)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-075-075-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-062-062SKW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-125-125-KW)
- Climax Metal Products Rigid Clamp Couplings