Zoro Homepage

ESC-125-S End Stop Collar

  • Mfr # ESC-125-S

  • Zoro # G6760488


product price: $58.59
/ea

Key Features

Bore Dia.
1-1/4 in
Outside Dia.
2-1/2 in
Width
1 in
Screw Size
1/4"-28 x 5/8 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESC-125-S
Zoro #
G6760488
UPC #
44861040157
Country of Origin
United States

Dimensions

Bore Dia.
1-1/4 in
Outside Dia.
2-1/2 in
Width
1 in
Screw Size
1/4"-28 x 5/8 in

Details

Material
Stainless Steel
Finish
Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.