H1C-193-A One-Piece Clamping Collar Recessed Screw

  • Mfr # H1C-193-A

  • Zoro # G6769448


product price:  $31.65
/ea

Key Features

Bore Dia.
1-15/16 in
Material
Aluminum
Outside Dia.
3-1/4 in
Width
5/8 in
Screw Size
5/16"-24 x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H1C-193-A
Zoro #
G6769448
UPC #
44861993088
Country of Origin
United States

Dimensions

Bore Dia.
1-15/16 in
Outside Dia.
3-1/4 in
Width
5/8 in
Screw Size
5/16"-24 x 1 in

Details

Material
Aluminum
Finish
Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.