H1C-293 One-Piece Clamping Collar Recessed Screw

  • Mfr # H1C-293

  • Zoro # G0244520


product price:  $52.99
/ea

Key Features

Material
Black Oxide Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
4 1/2 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H1C-293
Zoro #
G0244520
UPC #
044861152171
Country of Origin
United States

Dimensions

Bore Dia.
2 15/16 in
Outside Dia.
4 1/2 in
Dimension Type
Inch
Width
3/4 in
Screw Size
3/8"-24 x 1"
Clearance Dia.
4.5 in
Width Tolerance
+0.005/-0.005 in
Bore Diameter
2 15/16 in
Clearance Diameter
4.5 in
Screw Length
1 in
Screw Thread Size
3/8"-24
Collar Outside Diameter
4 1/2 in
Collar Width
3/4 in
For Shaft Diameter
2 15/16 in

Details

Material
Black Oxide Steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
0 Degrees to 300 Degrees F
Screw Material
Carbon Steel
System of Measurement
Inch
Item - Shaft Collars
Shaft Collar
Item
Shaft Collar
Bore Type - Collars
Plain Bore
Shaft Locking Type - Couplings
1 Piece Clamp
Material - Collars
Steel
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
600 in-lb
Bore Tolerance
+0.003/-0.000 in
Included Screws
(1) Hex Socket Cap Screw
Screw Material Grade
4140
Collar Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Minimum Operating Temperature
0 Degrees F
Collar Construction
1-Piece
Maximum Operating Temperature
300 Degrees F
Collar Material
Carbon Steel
Collar Material Grade
1211
Bore Type
Round

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 15/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.5 in, Collar Width 3/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.