H2C-056 Two-Piece Clamping Collar Recessed Screw

  • Mfr # H2C-056

  • Zoro # G2667911


product price: $8.49
/ea

Key Features

Material
Black Oxide Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
1 1/4 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2C-056
Zoro #
G2667911
UPC #
044861254653
Country of Origin
United States

Dimensions

Bore Dia.
9/16 in
Outside Dia.
1 1/4 in
Dimension Type
Inch
Width
3/8 in
Screw Size
8-32 x 1/2 in
Clearance Dia.
1.25 in
Width Tolerance
+0.005/-0.005 in
Screw Thread Size
#10-32
Clearance Diameter
1.25 in
Bore Diameter
9/16 in
For Shaft Diameter
9/16 in
Screw Length
1/2 in
Collar Outside Diameter
1 1/4 in
Collar Width
3/8 in

Details

Material
Black Oxide Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
0 Degrees to 300 Degrees F
Screw Material
Carbon Steel
Bore Type - Collars
Plain Bore
Material - Collars
Steel
Item - Shaft Collars
Shaft Collar
System of Measurement
Inch
Item
Shaft Collar
Shaft Locking Type - Couplings
2 Piece Clamp
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
50 in-lb
Bore Tolerance
+0.003/-0.000 in
Bore Type
Round
Included Screws
(2) Hex Socket Cap Screw
Collar Material
Carbon Steel
Collar Material Grade
1211
Collar Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Minimum Operating Temperature
0 Degrees F
Collar Construction
2-Piece
Screw Material Grade
4140
Maximum Operating Temperature
300 Degrees F

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 9/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.25 in, Collar Width 3/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.