ISCC-075-075-S One-Piece Industry Standard Clamping Coupling

  • Mfr # ISCC-075-075-S

  • Zoro # G7116882


product price:  $82.89
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
Overall Length
2 1/4 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ISCC-075-075-S
Zoro #
G7116882
UPC #
044861432754
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in
Outside Dia.
1 13/16 in
Overall Length
2 1/4 in
Clearance Dia.
1.813 in
Screw Size
1/4"-28
Screw Size (In.)
1/4-28 x 5/8
Clearance Dia. (In.)
1-13/16
Coupling Outside Diameter
1 1/2 in
Clearance Diameter
1.81 in
Different Bore Sizes
No
Minimum Bore Diameter
3/4 in
Maximum Bore Diameter
3/4 in
Screw Thread Size
1/4"-28
Bore Diameter 1
3/4 in
Bore Diameter 2
3/4 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Plain
Design
(4) Socket Capscrews
Machined From
Bar Stock
Material
Stainless Steel
Type
One Piece Clamp Type, Without Keyway
Max. Torque (In.-Lbs.)
990
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. RPM
4,000 RPM
Max. Torque
990 in-lb
Standards
Conflict Minerals and Materials Compliant, DFARS Compliant, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.003 in / -0.000 in
Screw Material
Stainless Steel
Screw Material Finish
Plain
Coupling Construction
One-Piece
Coupling Material Finish
Plain
Bore Type
Round
Included Screws
(4) Hex Socket Cap Screws
Coupling Material Grade
303
Number of Locking Screws
4
Shaft Locking Type
Clamp On
Coupling Material
Stainless Steel
Maximum Torque
990 in-lb
Maximum Speed
4,000 RPM
Screw Material Grade
304
Zero Backlash
Yes

Description

Rigid Shaft Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 3/4 in, Bore Type Round, Clearance Diameter 1.81 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/2 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 3/4 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 990 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.