Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ISCC-087-087 One-Piece Industry Standard Clamping Coupling

  • Mfr # ISCC-087-087

  • Zoro # G7069142


product price: $50.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Bore Dia.
7/8 in
Material - Couplings
Steel
Outside Dia.
1 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISCC-087-087
Zoro #
G7069142
UPC #
044861413036
Country of Origin
United States

Dimensions

Bore Dia.
7/8 in
Outside Dia.
1 15/16 in
Overall Length
2 1/2 in
Clearance Dia. (In.)
1-15/16
Screw Size (In.)
1/4-28 x 5/8
Screw Size
1/4"-28
Clearance Dia.
1.938 in
Bore Diameter 2
7/8 in
Different Bore Sizes
No
Coupling Outside Diameter
1 5/8 in
Minimum Bore Diameter
7/8 in
Bore Diameter 1
7/8 in
Screw Thread Size
1/4"-28
Maximum Bore Diameter
7/8 in
Clearance Diameter
1.94 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Machined From
Bar Stock
Type
One Piece Clamp Type, Without Keyway
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. Torque
2,160 in-lb
Max. Torque (In.-Lbs.)
2160
Material
Steel
Design
(4) Socket Capscrews
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Max. RPM
4,000 RPM
Standards
Conflict Minerals and Materials Compliant, DFARS Compliant, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.000 in / -0.003 in
Screw Material
Carbon Steel
Maximum Speed
4,000 RPM
Coupling Material
Carbon Steel
Coupling Material Grade
1211
Maximum Torque
2,160 in-lb
Included Screws
(4) Hex Socket Cap Screws
Number of Locking Screws
4
Screw Material Grade
4140
Coupling Material Finish
Black Oxide
Coupling Construction
One-Piece
Zero Backlash
Yes
Bore Type
Round
Screw Material Finish
Black Oxide
Shaft Locking Type
Clamp On

Description

Rigid Shaft Coupling, Bore Diameter 1 7/8 in, Bore Diameter 2 7/8 in, Bore Type Round, Clearance Diameter 1.94 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 5/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 7/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 7/8 in, Maximum Speed 4,000 RPM, Maximum Torque 2,160 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.