ISCC-150-150-KW One-Piece Industry Standard Clamping Coupling with Keyway
Mfr # ISCC-150-150-KW
Zoro # G6647821
product price:Â $99.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Bore Dia.
1 1/2 in
Material - Couplings
Steel
Outside Dia.
2 15/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISCC-150-150-KW
Zoro #
G6647821
UPC #
044861993644
Country of Origin
United States
Dimensions
Bore Dia.
1 1/2 in
Outside Dia.
2 15/16 in
Overall Length
3 7/8 in
Clearance Dia. (In.)
2-15/16
Keyway Width
3/8 in
Clearance Dia.
2.938 in
Screw Size
5/16"-24
Keyway Width (In.)
3/8
Screw Size (In.)
5/16-24 x 1
Clearance Diameter
2.94 in
Minimum Bore Diameter
1 1/2 in
Screw Thread Size
5/16"-24
Bore Diameter 1
1 1/2 in
Coupling Outside Diameter
2 5/8 in
Keyway Width 1
3/8 in
Keyway Depth 1
3/16 in
Maximum Bore Diameter
1 1/2 in
Bore Diameter 2
1 1/2 in
Different Bore Sizes
No
Keyway Width 2
3/8 in
Keyway Depth 2
3/16 in
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/2 in, Bore Diameter 2 1 1/2 in, Bore Type Round Keyed, Clearance Diameter 2.94 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 5/8 in, Different Bore Sizes No, Keyway Depth 1 3/16 in, Keyway Depth 2 3/16 in, Minimum Bore Diameter 1 1/2 in, Keyway Width 1 3/8 in, Keyway Width 2 3/8 in, Maximum Bore Diameter 1 1/2 in, Maximum Speed 4,000 RPM, Maximum Torque 7,120 in-lb, Overall Length 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.