
ISTC-137-06-S One-Piece Threaded Clamping Collar
Mfr # ISTC-137-06-S
Zoro # G6762414
product price: $52.79
/eaKey Features
Material
Stainless Steel
Outside Dia.
2-1/4 in
Width
9/16 in
Screw Size
1/4"-28 x 3/4 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISTC-137-06-S
Zoro #
G6762414
UPC #
44861045176
Country of Origin
United States
Dimensions
Outside Dia.
2-1/4 in
Width
9/16 in
Screw Size
1/4"-28 x 3/4 in
Details
Material
Stainless Steel
Finish
Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.