M1C-22-S Metric One-Piece Clamping Collar

  • Mfr # M1C-22-S

  • Zoro # G6771259


product price: $25.89
/ea

Key Features

Bore Dia.
22 mm
Material
Stainless Steel
Outside Dia.
1-3/4 in
Width
15 mm
Screw Size
M6 x 16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1C-22-S
Zoro #
G6771259
UPC #
44861993842
Country of Origin
United States

Dimensions

Bore Dia.
22 mm
Outside Dia.
1-3/4 in
Width
15 mm
Screw Size
M6 x 16

Details

Material
Stainless Steel
Finish
Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.