MRC-35-KW4H at 90 Metric Set Screw Coupling with Keyway

  • Mfr # MRC-35-KW4H@90

  • Zoro # G6777988


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
35 mm
Outside Dia.
63 mm
Length
114 mm
Material
Steel
Keyseat Size (In.)
10 x 5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MRC-35-KW4H@90
Zoro #
G6777988
UPC #
44861049464
Country of Origin
United States

Dimensions

Bore Dia.
35 mm
Outside Dia.
63 mm
Length
114 mm
Keyseat Size (In.)
10 x 5 mm

Details

Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.