Zoro Homepage

One-Piece Clamping Collar

  • Mfr # CR1C-193-S

  • Zoro # G521891122


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Finish
Plain
Outside Dia.
3 in
Screw Size
5/16-24 x 1
Width
0.6875 in
Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR1C-193-S
Zoro #
G521891122
UPC #
44861083024
Country of Origin
United States

Dimensions

Outside Dia.
3 in
Screw Size
5/16-24 x 1
Width
0.6875 in
Bore Dia.
1.9375 in

Details

Finish
Plain
Material
316 Stainless Steel
Collar Style
Clamp

Description

Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on both hard and soft shafts.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.