Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RC-150-S-KW Set Screw Coupling with Keyway

  • Mfr # RC-150-S-KW

  • Zoro # G6828841


product price: $310.08
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
2 1/2 in
Overall Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-150-S-KW
Zoro #
G6828841
UPC #
044861065037
Country of Origin
United States

Dimensions

Bore Dia.
1 1/2 in
Outside Dia.
2 1/2 in
Overall Length
4 1/2 in
Clearance Dia. (In.)
2-1/2
Screw Size
3/8"-16
Keyway Width (In.)
3/8
Clearance Dia.
2.5 in
Keyway Width
3/8 in
Screw Size (In.)
3/8-16 x 3/8
Minimum Bore Diameter
1 1/2 in
Keyway Depth 1
3/16 in
Keyway Width 1
3/8 in
Screw Thread Size
3/8"-16
Keyway Width 2
3/8 in
Clearance Diameter
2.5 in
Different Bore Sizes
No
Maximum Bore Diameter
1 1/2 in
Bore Diameter 1
1 1/2 in
Coupling Outside Diameter
2 1/2 in
Keyway Depth 2
3/16 in
Bore Diameter 2
1 1/2 in

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Plain
Material
Stainless Steel
Machined From
Bar Stock
Max. RPM
1,800 RPM
Design
Locks Securely to Shafting with (2) Socket Setscrews
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Max. Torque (In.-Lbs.)
900
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Type
One Piece Set Screw, with Keyway
Max. Torque
900 in-lb
Standards
Conflict Minerals and Materials Compliant, DFARS Compliant, REACH Compliant, RoHS3 Compliant
Screw Material
Stainless Steel
Bore Tolerance
+0.003 in / +0.0005 in
Maximum Speed
3,500 RPM
Coupling Construction
One-Piece
Bore Type
Round Keyed
Number of Locking Screws
2
Screw Material Grade
18-8
Screw Material Finish
Plain
Included Screws
(2) Hex Socket Set Screw
Maximum Torque
900 in-lb
Coupling Material Finish
Plain
Coupling Material Grade
303
Shaft Locking Type
Set Screw
Coupling Material
Stainless Steel
Zero Backlash
Yes

Description

Rigid Shaft Coupling, Bore Diameter 1 1 1/2 in, Bore Diameter 2 1 1/2 in, Bore Type Round Keyed, Clearance Diameter 2.5 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 2 1/2 in, Different Bore Sizes No, Keyway Depth 1 3/16 in, Keyway Depth 2 3/16 in, Minimum Bore Diameter 1 1/2 in, Keyway Width 1 3/8 in, Keyway Width 2 3/8 in, Maximum Bore Diameter 1 1/2 in, Maximum Speed 3,500 RPM, Maximum Torque 900 in-lb, Overall Length 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.