Climax Metal Products
Sanding Drum, 1InDia, 1InW, 15000RPM, Rubber
Mfr # SD-016016-04NL
Zoro # G9982366
original price:
$3.39
2% off
new price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Width 1 in
- Shank Size 1/4 in
- Material Rubber
- Max. RPM 15,000 RPM
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Synthetic Steel Wool Pad 10119NA, PK18 (10119NA)
- VSM Abrasive Belt, 220 Grit, SC, 1 x 42", PK10, Coated, 1" W, 42" L, 220 Grit, Very Fine, Silicon Carbide (202584)
- ARC ABRASIVES Cut Off Whl 3 x 1/16 x 3/8 A46T Type1 (903163803)
- WILTON Contact Wheel Assembly, For Use With 4103 Square Wheel Belt Grinder, 112 x 2 in (5044590)
- CLIMAX METAL PRODUCTS Sanding Drum, 1/2InDia, 1/2InW, 30000RPM (SD-008008-04QL)
- CLIMAX METAL PRODUCTS Sanding Drum, 1InDia, 2InW, 8000RPM (SD-016032-04QL)
- CLIMAX METAL PRODUCTS Sanding Drum, 2InDia, 2InW, 6000RPM (SD-032032-04NL)
- MERIT Expanding Drum, 1x1in, 18000 RPM, 1/4 in. (08834196916)
- DYNABRADE Pneumatic Wheel, 5In Dia, For 13F631 (94472)
- MERIT Expanding Drum, 2x1in, 11000 RPM, 1/4 in. (08834196926)
- PFERD 1" x 1" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41982)
- Climax Metal Products Expanding Drums