Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set Screw Collar

  • Mfr # CRC-218-S

  • Zoro # G821890856


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Screw Size
1/2-13 x 1/2
Outside Dia.
3.25 in
Collar Style
Set Screw
Finish
Plain
Width
0.9375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRC-218-S
Zoro #
G821890856
UPC #
44861420799
Country of Origin
United States

Dimensions

Screw Size
1/2-13 x 1/2
Bore Dia.
2.1875 in
Outside Dia.
3.25 in
Width
0.9375 in

Details

Collar Style
Set Screw
Finish
Plain
Material
316 Stainless Steel

Description

Manufactured from T316 stainless steel or steel plated in yellow zinc dichromate for added corrosion resistance. Traditional collar design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.