Shop All Shaft Collars
Climax Metal Products
Shaft Collar, Clamp, 1-7/16inBoredia
Mfr # H2C-143
Zoro # G1947998
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 3/8 in
- Dimension Type Inch
Product Information
- Brand Climax Metal Products
- MFR # H2C-143
- Zoro # G1947998
- UPC # 044861257340
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 7/16 in |
Outside Dia. | 2 3/8 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 x 3/4 in |
Clearance Dia. | 2.375 in |
Width Tolerance | +0.005/-0.005 in |
Bore Diameter | 1 7/16 in |
Screw Thread Size | 1/4"-28 |
Collar Width | 1/2 in |
Collar Outside Diameter | 2 3/8 in |
For Shaft Diameter | 1 7/16 in |
Clearance Diameter | 2.38 in |
Screw Length | 3/4 in |
Details
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.38 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, Wave oil seal, Bore-Tite (80X110X10 CRW1 R)
- EAGLE Blue PVC Discharge Hose, 2"x 50 ft. (A008-0326-3550)
- DE-STA-CO Seal Kit, Rp-10And11 (SLKT-036)
- SKF SKF 6203Z, Single Row Ball Bearings (6203Z)
- CLIMAX METAL PRODUCTS 5/8" ID Set Screw Collar, Stl, Unpltd (C-062-DT)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 3/4 In, Steel (2C-075)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Set Screw, 5/8 in. W (C-100)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 2-3/8 In, Steel (1C-237)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 3-1/2 In, Steel (H2C-350)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 1-1/2 In, Steel (1C-150)
- CLIMAX METAL PRODUCTS 1" ID 2Pc Double Wide Clamp Collar, Stl, Bo (D2C-100)
- Climax Metal Products Couplings, Collars, & Adapters