Shop All Shaft Collars
Climax Metal Products
Shaft Collar, Clamp, 2Pc, 7/16 In, SS
Mfr # 2C-043-S
Zoro # G2847787
Sold in multiples of 2 for $26.98
$26.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/16 in
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 15/16 in
Product Information
- Brand Climax Metal Products
- MFR # 2C-043-S
- Zoro # G2847787
- UPC # 044861223765
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 7/16 in |
Outside Dia. | 15/16 in |
Dimension Type | Inch |
Width | 3/8 in |
Screw Size | #6-32 x 3/8" |
Clearance Dia. | 1.125 in |
Width Tolerance | +0.005/-0.005 in |
For Shaft Diameter | 7/16 in |
Collar Width | 3/8 in |
Screw Length | 3/8 in |
Bore Diameter | 7/16 in |
Clearance Diameter | 1.13 in |
Screw Thread Size | #6-32 |
Collar Outside Diameter | 15/16 in |
Details
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 15/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.13 in, Collar Width 3/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Sealed, 20mm Bore Dia (6304 2RS JEM)
- FISHER 1/4In 250Psi 0-35Psi Npt Pneumatic Regulator (67CF-206/C3)
- NTN Radial Bearing, Sealed, 1.2500 In. Bore (R20LL/2AS)
- TIMKEN TIM-09194, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 09194 (09194)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Set Screw, 5/16in.W (C-025)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Set Screw, 9/16in.W (C-075-BO)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 3/8 In, SS (1C-037-S)
- CLIMAX METAL PRODUCTS 1" ID Nonmetallic 2Pc Split Clamp Collar, Acetal (N2C-100)
- CLIMAX METAL PRODUCTS 1 1/8" ID 2Pc Clamp Collar, Stl, Zinc (2C-112-Z)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 1-3/16inBoredia. (H2C-118)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1-1/2 In, St (C-150)
- Climax Metal Products Shaft Collars