Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar

  • Mfr # G2SC-450-SS

  • Zoro # G821890771


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
5.75 in
Collar Style
Clamp
Screw Size
3/8-24 x 1
Finish
Plain
Width
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2SC-450-SS
Zoro #
G821890771
UPC #
44861040324
Country of Origin
China

Dimensions

Bore Dia.
4.5 in
Outside Dia.
5.75 in
Screw Size
3/8-24 x 1
Width
0.875 in

Details

Collar Style
Clamp
Finish
Plain
Material
Stainless Steel

Description

Design fully engages the shaft without marring. Effective on hard and soft shafts. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.