Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar

  • Mfr # G2SC-500-B

  • Zoro # G721890895


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Collar Style
Clamp
Outside Dia.
6.25 in
Screw Size
3/8-24 x 1
Material
Steel
Width
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2SC-500-B
Zoro #
G721890895
UPC #
44861634721
Country of Origin
China

Dimensions

Bore Dia.
5 in
Outside Dia.
6.25 in
Screw Size
3/8-24 x 1
Width
0.875 in

Details

Collar Style
Clamp
Material
Steel
Finish
Black Oxide

Description

Design fully engages the shaft without marring. Effective on hard and soft shafts. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.