
Shaft Collar
Mfr # G2SC-550-B
Zoro # G321890868
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
5.5 in
Material
Steel
Screw Size
3/8-24 x 1
Outside Dia.
6.75 in
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G2SC-550-B
Zoro #
G321890868
UPC #
44861052112
Country of Origin
China
Dimensions
Bore Dia.
5.5 in
Screw Size
3/8-24 x 1
Outside Dia.
6.75 in
Width
0.875 in
Details
Material
Steel
Finish
Black Oxide
Collar Style
Clamp
Description
Design fully engages the shaft without marring. Effective on hard and soft shafts. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.