
Shaft Collar
Mfr # GM2C-13-SS
Zoro # G621890957
product price: $19.69
/eaKey Features
Screw Size
M4 x 12
Collar Style
Clamp
Outside Dia.
30 mm
Bore Dia.
13 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GM2C-13-SS
Zoro #
G621890957
UPC #
44861041109
Country of Origin
China
Dimensions
Screw Size
M4 x 12
Outside Dia.
30 mm
Bore Dia.
13 mm
Width
11 mm
Details
Collar Style
Clamp
Material
Stainless Steel
Finish
Plain
Description
Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.