
Shaft Collar
Mfr # GMC-16-SS
Zoro # G621890742
product price: $9.15
/eaSold in multiples of 2 for $18.30
Key Features
Outside Dia.
28 mm
Width
12 mm
Bore Dia.
16 mm
Collar Style
Set Screw
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GMC-16-SS
Zoro #
G621890742
UPC #
44861054437
Country of Origin
China
Dimensions
Outside Dia.
28 mm
Width
12 mm
Bore Dia.
16 mm
Screw Size
M6 x 6
Details
Material
Stainless Steel
Collar Style
Set Screw
Finish
Plain
Description
Traditional cost effective collar design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.