Zoro Homepage

Shaft Collar

  • Mfr # GMC-36-SS

  • Zoro # G521890750


product price: $34.85
/ea

Key Features

Collar Style
Set Screw
Bore Dia.
36 mm
Screw Size
M8 x 10
Material
Stainless Steel
Width
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMC-36-SS
Zoro #
G521890750
UPC #
44861043233
Country of Origin
China

Dimensions

Bore Dia.
36 mm
Screw Size
M8 x 10
Width
16 mm
Outside Dia.
56 mm

Details

Collar Style
Set Screw
Material
Stainless Steel
Finish
Plain

Description

Traditional cost effective collar design.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.