Shaft Collars
- Mfr # 1C-181-A
- Zoro # G724793070
product price:Â
$
18.39
/ea
Key Features
Collar Construction
One-Piece Clamp
Collar Material Finish
Plain
Collar Material
Aluminum
Screw Length
1 in
Collar Width
11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1C-181-A
- Zoro #
- G724793070
- UPC #
- 044861128183
- Country of Origin
- United States
Dimensions
- Screw Length
- 1 in
- Collar Width
- 11/16 in
- Screw Size
- 5/16"-24
- Collar Outside Diameter
- 2-7/8 in
- Bore Diameter
- 1-13/16 in
Details
- Item
- Shaft Collars
- Collar Construction
- One-Piece Clamp
- Collar Material Finish
- Plain
- Collar Material
- Aluminum
- Screw Material
- Steel
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.