Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # 1C-262-S
- Zoro # G524792846
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Collar Outside Diameter
3 7/8 in
Collar Material
Stainless Steel
Screw Length
1 in
Bore Diameter
2-5/8 in
Collar Construction
1-Piece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1C-262-S
- Zoro #
- G524792846
- UPC #
- 044861128527
- Country of Origin
- United States
- Item
- Shaft Collars
- Collar Material
- Stainless Steel
- Collar Construction
- 1-Piece
- Screw Material
- Stainless Steel
- Collar Material Finish
- Plain
- System of Measurement
- Inch
- Bore Tolerance
- +0.003/-0.000 in
- Bore Type
- Round
- Thread Direction
- No Thread
- Shaft Locking Type
- Clamp-On
Dimensions
- Collar Outside Diameter
- 3 7/8 in
- Screw Length
- 1 in
- Bore Diameter
- 2-5/8 in
- Screw Size
- 3/8"-24
- Collar Width
- 7/8 in
- For Shaft Diameter
- 2 5/8 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.