Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # 1C-281
- Zoro # G324786847
product price:Â
$
42.15
/ea
Key Features
Collar Construction
1-Piece
Screw Length
1 in
Collar Width
7/8 in
Collar Outside Diameter
4 1/4 in
Bore Diameter
2-13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1C-281
- Zoro #
- G324786847
- UPC #
- 044861128541
- Country of Origin
- United States
- Item
- Shaft Collars
- Collar Construction
- 1-Piece
- Collar Material Finish
- Black Oxide
- Collar Material
- Steel
- Screw Material
- Steel
- Thread Direction
- No Thread
- Shaft Locking Type
- Clamp-On
- Bore Type
- Round
- Bore Tolerance
- +0.003/-0.000 in
- System of Measurement
- Inch
Dimensions
- Screw Length
- 1 in
- Collar Width
- 7/8 in
- Collar Outside Diameter
- 4 1/4 in
- Bore Diameter
- 2-13/16 in
- Screw Size
- 3/8"-24
- For Shaft Diameter
- 2 13/16 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.