Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # 2C-068-S
- Zoro # G924788043
product price:Â
$
24.49
/ea
Key Features
Bore Diameter
11/16 in
Collar Material Finish
Plain
Screw Size
10-32
Screw Material
Stainless Steel
Collar Outside Diameter
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2C-068-S
- Zoro #
- G924788043
- UPC #
- 044861226377
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 11/16 in
- Screw Size
- 10-32
- Collar Outside Diameter
- 1-1/2 in
- Screw Length
- 1/2 in
- Collar Width
- 1/2 in
Details
- Item
- Shaft Collars
- Collar Material Finish
- Plain
- Screw Material
- Stainless Steel
- Collar Construction
- Two-Piece Clamp
- Collar Material
- Stainless Steel
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.