Shop KIPP
See all product information
Create Account
Shaft Collar DIN705, Form:A Grub Screw With Slot, Stainless Steel Bright 75X110, B=22
- Mfr # K0406.107502
- Zoro # G302083142
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw Locking
Collar Construction
1-Piece
Collar Outside Diameter
110 mm
For Shaft Diameter
75 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0406.107502
- Zoro #
- G302083142
- UPC #
- -
- Country of Origin
- Germany
- Shaft Locking Type
- Set Screw Locking
- Collar Construction
- 1-Piece
- System of Measurement
- Metric
- Collar Material
- Stainless Steel
- Thread Direction
- No Thread
- Bore Type
- Round
Dimensions
- Collar Outside Diameter
- 110 mm
- For Shaft Diameter
- 75 mm
- Collar Width
- 22 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.