Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # 2C-200-S-KW
- Zoro # G024788295
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
2 in
Keyway Width
1/2 in
Keyway Depth
1/4 in
Screw Size
5/16"-24
Screw Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2C-200-S-KW
- Zoro #
- G024788295
- UPC #
- 044861005491
- Country of Origin
- United States
- Item
- Shaft Collars
- Screw Material
- Stainless Steel
- Collar Material
- Stainless Steel
- Collar Construction
- 2-Piece
- Collar Material Finish
- Plain
- Bore Tolerance
- +0.003/-0.000 in
- Shaft Locking Type
- Clamp-On
- System of Measurement
- Inch
- Thread Direction
- No Thread
- Bore Type
- Round, Keyed
Dimensions
- Bore Diameter
- 2 in
- Keyway Width
- 1/2 in
- Keyway Depth
- 1/4 in
- Screw Size
- 5/16"-24
- Screw Length
- 1 in
- Collar Width
- 11/16 in
- Collar Outside Diameter
- 3 in
- For Shaft Diameter
- 2 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.