Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # 2C-218-S-KW
- Zoro # G724787956
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Collar Width
3/4 in
Bore Tolerance
+0.003/-0.000 in
Shaft Locking Type
Clamp-On
Collar Construction
2-Piece
Thread Direction
No Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2C-218-S-KW
- Zoro #
- G724787956
- UPC #
- 044861005521
- Country of Origin
- United States
- Item
- Shaft Collars
- Bore Tolerance
- +0.003/-0.000 in
- Shaft Locking Type
- Clamp-On
- Collar Construction
- 2-Piece
- Thread Direction
- No Thread
- Collar Material
- Stainless Steel
- Bore Type
- Round, Keyed
- System of Measurement
- Inch
Dimensions
- Collar Width
- 3/4 in
- Collar Outside Diameter
- 3 1/4 in
- For Shaft Diameter
- 2 3/16 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.