Shaft Collars
- Mfr # 2SMC-025-A
- Zoro # G224792658
product price:Â
$
37.79
/ea
Key Features
Collar Material Finish
Plain
Collar Width
5/16 in
Collar Material
Aluminum
Distance Across Flats
9/16 in
Screw Size
4-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2SMC-025-A
- Zoro #
- G224792658
- UPC #
- 044861066409
- Country of Origin
- United States
- Item
- Shaft Collars
- Collar Material Finish
- Plain
- Collar Material
- Aluminum
- Distance Across Flats
- 9/16 in
- Screw Material
- Steel
- Collar Construction
- Shaft Mounted
Dimensions
- Collar Width
- 5/16 in
- Screw Size
- 4-40
- Screw Length
- 3/8 in
- Collar Outside Diameter
- 11/16 in
- Bore Diameter
- 1/4 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.