Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # C-009-A
- Zoro # G024791226
product price:Â
$
7.99
/ea
Sold in multiples of 2 for
$15.98
Key Features
Collar Material
Aluminum
Screw Size
6-32
Collar Outside Diameter
3/8 in
Collar Construction
Set Screw
Screw Length
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-009-A
- Zoro #
- G024791226
- UPC #
- 044861004319
- Country of Origin
- United States
Dimensions
- Screw Size
- 6-32
- Collar Outside Diameter
- 3/8 in
- Screw Length
- 1/8 in
- Bore Diameter
- 3/32 in
- Collar Width
- 3/16 in
Details
- Item
- Shaft Collars
- Collar Material
- Aluminum
- Collar Construction
- Set Screw
- Screw Material
- Steel
- Collar Material Finish
- Plain
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.